Take 15% off your entire order!

Offer applied at checkout

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Oak

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Oak

Item #: WBB239214

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Oak
  • Gray
  • Amber Ash
  • Cherry

Oak

$575.10 up to 40% OFF

Price: $346.95

Quantity

Customers Also Viewed

GLACIER™ DICTIONARY & ATLAS STANDS
Revolving Dictionary Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Portable size converts any table top into a dictionary stand, table top lectern or featured book display. Bottom edge has a metal paper stop that can be lowered to become flush with the surface. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES22 (55.88 cm)
  • DEPTH INCHES16 (40.64 cm)
  • HEIGHT INCHES5-1/2 (13.97 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERLFRDDO
  • DESCRIPTIONRevolving Dictionary Stand - Table Top
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • TOP CONSTRUCTIONWood
  • ASSEMBLYUnassembled
  • STYLEAccessory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Oak

Revolving Dictionary Stand - Table Top - 22"W x 16"D x 5-1/2"H Oak

Item #: WBB239214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant