Take 15% off your entire order!

Offer applied at checkout

+

Magazine Display - End-of-Range 42H - 23-7/8"W x 15"D x 42"H Oiled Cherry

Magazine Display - End-of-Range 42H - 23-7/8"W x 15"D x 42"H Oiled Cherry

Item #: WBB238972

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Amber Ash
  • Gray
  • Oak
  • Cherry

Cherry

$934.36 up to 45% OFF

Price: $514.00

Quantity

Customers Also Viewed

GLACIER™ MAGAZINE DISPLAY
Glacier™ paperback display conveniently displays all your magazines with titles in full view. Single sided shelving is perfect for placement up against walls or at end of shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. 3mm edging provides wear and impact resistance. Includes five 6"D pockets. The full width of each compartment provides room for several magazines per shelf. Measures 23-7/8"W x 15"D x 42"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES23-7/8 (60.64 cm)
  • DEPTH INCHES15 (38.1 cm)
  • HEIGHT INCHES42 (106.68 cm)
  • COLOR FINISHCherry
  • MANUFACTURER PART NUMBERLFMDOC
  • DESCRIPTIONMagazine Display
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS5
  • ASSEMBLYUnassembled
  • STYLELibrary Book Storage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magazine Display - End-of-Range 42H - 23-7/8"W x 15"D x 42"H Oiled Cherry

Magazine Display - End-of-Range 42H - 23-7/8"W x 15"D x 42"H Oiled Cherry

Item #: WBB238972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magazine Display - End-of-Range 42H - 23-7/8"W x 15"D x 42"H Oiled Cherry
    Magazine Display - End-of-Range 42H - 23-7/8"W x 15"D x 42"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant