Take 15% off your entire order!

Offer applied at checkout

Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Amber Ash

Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Amber Ash

Item #: WBB239138

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$258.44 up to 42% OFF

Price: $150.95

Quantity

Customers Also Viewed

GLACIER™ CIRCULATION FURNITURE
Keyboard Shelf for Corner Unit
Pull-out shelf is equipped with full extension, ball bearing slider. It can be an easily attached to any Corner Unit for convenient storage of keyboard and mouse. Measures 29-3/4"W x 16"D x 4"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES27-5/8 (70.17 cm)
  • DEPTH INCHES16 (40.64 cm)
  • HEIGHT INCHES4 (10.16 cm)
  • COLOR FINISHAmber Ash
  • MANUFACTURER PART NUMBERCDKS2AA
  • DESCRIPTIONKeyboard Shelf
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEAccessory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Oak

Item #: B239139

Not Yet Rated

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Amber Ash

Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Amber Ash

Item #: WBB239138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant