Take 15% off your entire order!

Offer applied at checkout

Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Oak

Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Oak

Item #: WBB239252

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Amber Ash
  • Oak
  • Cherry
  • Gray

Oak

$1,002.52 up to 42% OFF

Price: $581.00

Quantity

Customers Also Viewed

GLACIER™ CIRCULATION FURNITURE
Hanging Pedestal
Can be attached to a Freestanding Library Desk or Desk Shell for secure storage of files and supplies. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. 2-drawer cabinet attaches under the desktop. Includes one box and one file drawer. Box drawer includes a rotating, plastic organizer tray. The file drawer is equipped to hold hanging files. Measures 15-1/2"W x 20-1/2"D x 20-1/2"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES15-1/2 (39.37 cm)
  • DEPTH INCHES20-1/2 (52.07 cm)
  • HEIGHT INCHES20-1/2 (52.07 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERCDHPDO
  • DESCRIPTIONHanging Pedestal
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEWooden Storage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Oak

Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Oak

Item #: WBB239252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant