Take 15% off your entire order!

Offer applied at checkout

Dictionary Stand - 23-3/8"W x 16"D x 35-1/8"H Amber Ash

Dictionary Stand - 23-3/8"W x 16"D x 35-1/8"H Amber Ash

Item #: WBB239102

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Amber Ash
  • Gray
  • Oak
  • Cherry

Amber Ash

$829.28 up to 48% OFF

Price: $431.95

Quantity

Customers Also Viewed

GLACIER™ DICTIONARY & ATLAS STANDS
Dictionary Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Dictionary Stand has a slanted top surface that is 21"W and features a clear plastic book stop. Includes a fixed bottom shelf, and a middle shelf that adjusts in 1-1/4" increments. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES23-3/8 (59.37 cm)
  • DEPTH INCHES16 (40.64 cm)
  • HEIGHT INCHES35-1/8 (89.22 cm)
  • COLOR FINISHAmber Ash
  • MANUFACTURER PART NUMBERLFDS32AA
  • DESCRIPTIONDictionary Stand
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS3
  • ASSEMBLYUnassembled
  • STYLEWooden Storage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dictionary Stand - 23-3/8"W x 16"D x 35-1/8"H Oak

Item #: B239119

Not Yet Rated

$431.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dictionary Stand - 23-3/8"W x 16"D x 35-1/8"H Amber Ash

Dictionary Stand - 23-3/8"W x 16"D x 35-1/8"H Amber Ash

Item #: WBB239102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant