Take 15% off your entire order!

Offer applied at checkout

+

Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Oak

Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Oak

Item #: WBB239045

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Amber Ash
  • Oak

Oak

$1,059.32 up to 42% OFF

Price: $615.00

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Corner Riser

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Riser unit easily attaches to top of Corner Unit to provide increased work space. Provides a place to stack library materials or functions as a stand-up writing surface. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES48-3/4 (123.83 cm)
  • DEPTH INCHES48-3/4 (123.83 cm)
  • HEIGHT INCHES10 (25.4 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERCDCURDO
  • DESCRIPTIONCorner Riser
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEWooden Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Amber Ash

Item #: B239044

Not Yet Rated

$615.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Oak

Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Oak

Item #: WBB239045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Oak
    Corner Riser - 48-3/4"W x 48-3/4"D x 10"H Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant