Take 15% off your entire order!

Offer applied at checkout

+

Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Gray

Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Gray

Item #: WBB239007

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Oak
  • Amber Ash
  • Cherry

Gray

$938.62 up to 41% OFF

Price: $555.00

Quantity

Customers Also Viewed

GLACIER™ COMPUTER WORKSTATIONS
Glacier™ computer workstations are narrow, stand-up stations designed for use in tight spaces or at the end of double-faced shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Work surface is 18"D. Includes a slide-out keyboard shelf. 16"D lower shelf supports a CPU or other peripherals. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES23-5/8 (60.01 cm)
  • DEPTH INCHES18 (45.72 cm)
  • HEIGHT INCHES36-1/8 (91.76 cm)
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBERECW32GG
  • DESCRIPTIONComputer Workstation
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS3
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Gray

Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Gray

Item #: WBB239007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Gray
    Computer Workstation - 23-5/8"W x 18"D x 36-1/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant