Take 15% off your entire order!

Offer applied at checkout

Atlas Stand/End-of-Range Display- 32H - 28"W x 27"D x 32"H Oak

Atlas Stand/End-of-Range Display- 32H - 28"W x 27"D x 32"H Oak

Item #: WBB239308

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Oak
  • Amber Ash

Oak

$1,285.10 up to 40% OFF

Price: $767.00

Quantity

Customers Also Viewed

GLACIER™ DICTIONARY & ATLAS STANDS
Atlas Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Atlas Stand includes 5 pull-out shelves. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES28 (71.12 cm)
  • DEPTH INCHES27 (68.58 cm)
  • HEIGHT INCHES32 (81.28 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERLFAS32DO
  • DESCRIPTIONAtlas Stand
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS6
  • ASSEMBLYUnassembled
  • STYLEWooden Storage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlas Stand/End-of-Range Display- 32H - 28"W x 27"D x 32"H Oak

Atlas Stand/End-of-Range Display- 32H - 28"W x 27"D x 32"H Oak

Item #: WBB239308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant