Take 15% off your entire order!

Offer applied at checkout

84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

Item #: WBB917987

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Amber Ash
  • Cherry
  • Gray
  • Oak

Gray

$701.48 up to 39% OFF

Price: $427.95

Quantity

Customers Also Viewed

84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

Optional back can be attached to Single or Double-Faced Shelving in lieu of the steel reinforcing frame that comes with the shelving. The optional backing gives the shelving a more finished appearance. For use with 84"H Book Shelving. Gray Finish. 82-3/8"W x 3/4"D x 35"H Overall Dimensions.

Product Specifications

  • WIDTH INCHES82-3/8 (209.23 cm)
  • DEPTH INCHES3/4 (1.91 cm)
  • HEIGHT INCHES35 (88.9 cm)
  • COLOR FINISHGray
  • MANUFACTURERS PART NUMBERLS84BKGG
  • DESCRIPTIONBack Accessory
  • TOP FINISHParticle Board w/ Laminate
  • TYPELibrary Furniture
  • SHELF QUANTITY--
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS--
  • STYLEAccessory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

72" Single Face Shelving Base - 37"W x 12-1/4"D x 71-1/8"H Gray

Item #: B917995

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$825.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

Item #: WBB917987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant