Take 15% off your entire order!

Offer applied at checkout

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oak

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oak

Item #: WBB239001

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Cherry
  • Amber Ash
  • Oak

Oak

$1,949.66 up to 40% OFF

Price: $1,172.00

Quantity

Customers Also Viewed

GLACIER™ DOUBLE FACED EXPANDABLE LIBRARY SHELVING
60"H Base Unit
Glacier™ double faced library shelving creates aisles of book shelves for storing large quantities of books, magazines, novels and more. Great for book stores, libraries and more. Double sided book shelving is perfect for center aisles and rows. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Includes a total of 8 shelves; 4 on each side. Shelves are height adjustable at 1-1/4" increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Base Unit includes 2 frame ends for rigidity and support. Powder coat finish. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES37 (93.98 cm)
  • DEPTH INCHES24 (60.96 cm)
  • HEIGHT INCHES59-7/8 (152.08 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERLS60DBDO
  • DESCRIPTIONDouble Face Shelving Base
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS9
  • ASSEMBLYUnassembled
  • STYLEWooden Shelving
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

72" Double Face Shelving Base - 37"W x 24"D x 71-1/8"H Oak

Item #: B918030

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$1,361.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oak

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Oak

Item #: WBB239001

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant