Take 15% off your entire order!

Offer applied at checkout

48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Gray

48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Gray

Item #: WBB238965

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Oak
  • Amber Ash

Gray

$1,821.86 up to 40% OFF

Price: $1,098.00

Quantity

Customers Also Viewed

48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Gray

Perfect for organizing oversized books, these handy units include four black powder coated wire dividers per shelf. Dividers are adjustable in 2-1/2" increments. The 12" deep shelving adjusts in 1-3/4" increments. Two adjustable shelves; all others are fixed. Adders have only one end panel and cannot be used alone. You must begin with a base unit then select Adders as desired. Gray Finish. 36"W x 23-7/8"D x 47-1/4"H Overall Dimensions.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES23-7/8 (60.64 cm)
  • HEIGHT INCHES47-1/4 (120.02 cm)
  • COLOR FINISHGray
  • MANUFACTURERS PART NUMBERPBS48DAGG
  • DESCRIPTIONAdder
  • TOP FINISHParticle Board w/ Laminate
  • TYPELibrary Furniture
  • SHELF QUANTITY4 Adjustable Shelf, 2 Fixed Shelf
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS6
  • ASSEMBLYUnassembled
  • STYLEWooden Shelving
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

72" Double Face Shelving Base - 37"W x 24"D x 71-1/8"H Oak

Item #: B918030

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$1,361.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Gray

48" Double Face Picture Book Adder - 36"W x 23-7/8"D x 47-1/4"H Gray

Item #: WBB238965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant