Take 15% off your entire order!

Offer applied at checkout

42" Picture Book Shelving Base - 37"W x 12-1/2"D x 40-7/8"H Amber Ash

42" Picture Book Shelving Base - 37"W x 12-1/2"D x 40-7/8"H Amber Ash

Item #: WBB239165

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Oak
  • Cherry
  • Amber Ash

Amber Ash

$1,047.96 up to 40% OFF

Price: $627.00

Quantity

Customers Also Viewed

42" Picture Book Shelving Base - 37"W x 12-1/2"D x 40-7/8"H Amber Ash

Perfect for organizing oversized books, these handy units include four black powder coated wire dividers per shelf. Dividers are adjustable in 2-1/2" increments. The 12" deep shelving adjusts in 1-3/4" increments. One adjustable shelf, all others are fixed. Amber Ash Finish. 37"W x 12-1/2"D x 40-7/8"H Overall Dimensions.

Product Specifications

  • WIDTH INCHES37 (93.98 cm)
  • DEPTH INCHES12-1/2 (31.75 cm)
  • HEIGHT INCHES40-7/8 (103.82 cm)
  • COLOR FINISHAmber Ash
  • MANUFACTURER PART NUMBERPBS42SBAA
  • DESCRIPTIONPicture Book Shelving Base
  • TOP FINISHParticle Board w/ Laminate
  • TYPELibrary Furniture
  • SHELF QUANTITY1 Adjustable Shelf, 1 Fixed Shelf
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS2
  • ASSEMBLYUnassembled
  • STYLEWooden Shelving
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

48" Double Face Shelving Base - 37"W x 24"D x 47-1/4"H Oiled Cherry

Item #: B918024

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$951.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42" Picture Book Shelving Base - 37"W x 12-1/2"D x 40-7/8"H Amber Ash

42" Picture Book Shelving Base - 37"W x 12-1/2"D x 40-7/8"H Amber Ash

Item #: WBB239165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top