Take 15% off your entire order!

Offer applied at checkout

+

39" Tower Work Station - 36"W x 30-1/8"D x 39-1/4"H Gray

39" Tower Work Station - 36"W x 30-1/8"D x 39-1/4"H Gray

Item #: WBB239191

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Cherry

Gray

$1,615.96 up to 42% OFF

Price: $934.00

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Tower Workstation

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Desktop allows room for any size monitor. Full height modesty panels for privacy. Includes a slide-out shelf for keyboard and mouse. Slide out lower shelf adds convenient storage space for printer or CPU. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES30-1/8 (76.52 cm)
  • HEIGHT INCHES39-1/4 (99.7 cm)
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBERCDTW39GG
  • DESCRIPTIONTower Work Station
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS3
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

48" Double Face Shelving Base - 37"W x 24"D x 47-1/4"H Oiled Cherry

Item #: B918024

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$951.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
39" Tower Work Station - 36"W x 30-1/8"D x 39-1/4"H Gray

39" Tower Work Station - 36"W x 30-1/8"D x 39-1/4"H Gray

Item #: WBB239191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    39" Tower Work Station - 36"W x 30-1/8"D x 39-1/4"H Gray
    39" Tower Work Station - 36"W x 30-1/8"D x 39-1/4"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant