Take 15% off your entire order!

Offer applied at checkout

39" Half Hexagon Workstation - Amber Ash

39" Half Hexagon Workstation - Amber Ash

Item #: WBB239028

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Oak
  • Natural

Natural

$1,898.54 up to 41% OFF

Price: $1,123.00

Quantity

Customers Also Viewed

GLACIER™ HALF HEX WORKSTATIONS
Glacier™ half hex workstations are roomy enough to accommodate three computers. Use a single Half Hexagon Workstation against a wall or set two units back-to-back to create a six-person hexagon station. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Built-in cable management grommets maintain an attractive appearance. Lower shelf for added storage space. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES86-5/8 (220.03 cm)
  • WIDTH INCHES39 (99.06 cm)
  • HEIGHT INCHES38-1/4 (97.16 cm)
  • COLOR FINISHAmber Ash
  • MANUFACTURER PART NUMBERHHW39AA
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • TOP COLORNatural
  • SHAPEHalf Hexagon
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEWooden Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

32" Half Hexagon Workstation - Amber Ash

Item #: B239024

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$1,107.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
39" Half Hexagon Workstation - Amber Ash

39" Half Hexagon Workstation - Amber Ash

Item #: WBB239028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant