Take 15% off your entire order!

Offer applied at checkout

39" Adjustable Shelf Unit - 36"W x 30-1/8"D x 39-1/4"H Oak

39" Adjustable Shelf Unit - 36"W x 30-1/8"D x 39-1/4"H Oak

Item #: WBB239363

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Oak
  • Amber Ash
  • Cherry

Oak

$1,233.98 up to 42% OFF

Price: $717.00

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Adjustable Shelf Unit

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 2-shelf unit includes a fixed bottom shelf and an adjustable middle shelf. Middle shelf is adjustable at 1-1/4" increments. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES30-1/8 (76.52 cm)
  • HEIGHT INCHES39-1/4 (99.7 cm)
  • CONSTRUCTIONWood
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERCDAS39DO
  • DESCRIPTIONAdjustable Shelf Unit
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • OPENINGS2
  • ASSEMBLYUnassembled
  • STYLEWooden Shelving
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

48" Double Face Shelving Adder - 36"W x 24"D x 47-1/4"H Oiled Cherry

Item #: B918028

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$838.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
39" Adjustable Shelf Unit - 36"W x 30-1/8"D x 39-1/4"H Oak

39" Adjustable Shelf Unit - 36"W x 30-1/8"D x 39-1/4"H Oak

Item #: WBB239363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant