Take 15% off your entire order!

Offer applied at checkout

36" x 32" Patron Access Station - 36"W x 30"D x 39-1/8"H Oak

36" x 32" Patron Access Station - 36"W x 30"D x 39-1/8"H Oak

Item #: WBB238968

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Amber Ash
  • Oak
  • Cherry

Oak

$1,138.84 up to 40% OFF

Price: $678.00

Quantity

Customers Also Viewed

GLACIER™ PATRON ACCESS STATIONS
Single Patron Access Station
Glacier™ patron access station equips any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Patron station features a bi-level surface for conveniently storing a monitor and keyboard with mouse in fixed height positions. Monitor shelf is 17-3/4"D and keyboard shelf is 11"D. Includes a 17"D lower shelf for CPU and printer storage. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES30 (76.2 cm)
  • HEIGHT INCHES39-1/8 (99.38 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERPA3632DO
  • DESCRIPTIONAccess Station
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEWooden Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36" x 32" Patron Access Station - 36"W x 30"D x 39-1/8"H Oak

36" x 32" Patron Access Station - 36"W x 30"D x 39-1/8"H Oak

Item #: WBB238968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant