Take 15% off your entire order!

Offer applied at checkout

+

30" x 36" Lab Workstation - 36"W x 24"D x 36-5/8"H Oiled Cherry

30" x 36" Lab Workstation - 36"W x 24"D x 36-5/8"H Oiled Cherry

Item #: WBB238996

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Oak
  • Amber Ash

Cherry

$961.34 up to 40% OFF

Price: $572.00

Quantity

Customers Also Viewed

GLACIER™ PATRON ACCESS STATIONS
Single Lab Workstation
Glacier™ patron access station equips any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Lab Workstation features a full depth work surface with backstop and a full extension keyboard drawer. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES24 (60.96 cm)
  • HEIGHT INCHES36-5/8 (93.03 cm)
  • COLOR FINISHCherry
  • MANUFACTURER PART NUMBERLW36OC
  • DESCRIPTIONLab Workstation
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

84" Back Accessory - 82-3/8"W x 3/4"D x 35"H Gray

Item #: B917987

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$427.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30" x 36" Lab Workstation - 36"W x 24"D x 36-5/8"H Oiled Cherry

30" x 36" Lab Workstation - 36"W x 24"D x 36-5/8"H Oiled Cherry

Item #: WBB238996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30" x 36" Lab Workstation - 36"W x 24"D x 36-5/8"H Oiled Cherry
    30" x 36" Lab Workstation - 36"W x 24"D x 36-5/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant