Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers EZ Clean Birch Changer with 6 Trays- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Whitney Brothers EZ Clean Birch Changer with 6 Trays- Pkg Qty 1

Item #: WBB463777

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $906.49 Save up to 8%
Price: $ 831.00
Product Information
Customer Review
Product Q&A
Accessories
The rugged polyethylene top on this changing cabinet can be easily washed and sanitized after use. Our sturdy Baltic Birch cabinet features plenty of storage behind the sliding doors and includeds six convenient cubby trays. Each cabinet comes complete with washable changing pad, safety strap, and one paper roll which fits conveniently in the separate paper roll compartment which features an easy tear paper roll cutter bar for fast and easy paper changes.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES21-1/2 (54.61 cm)
    • WIDTH INCHES44-1/2 (113.03 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWB0688
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • DESCRIPTIONEZ Clean Birch Changer with 6 Trays
    • TYPEChanging Station
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIEDGREENGUARD® Certified
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • ASSEMBLYUnassembled
    • MADE IN USAY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.