Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Chairries® - 5" Seat Height- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Jonti-Craft® Chairries® - 5" Seat Height- Pkg Qty 1

Item #: WBB770711

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Chairries® - 5" Seat Height

Stackable chair. Ergonomically designed with exceptional comfort and stability. Six seat heights available.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
  • KYDZStrong® construction.
  • KYDZSized .
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES15-1/2 (39.37 cm)
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER6800JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONKids Wooden Chair
    • WEIGHT LBS7 (3.18 kg)
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • SEAT HEIGHT INCHES5 (12.7 cm)
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.