Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers 5 Section Reading Nook - Set Of 5

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Whitney Brothers 5 Section Reading Nook - Set Of 5

Item #: WBB463855

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,285.38 Save up to 8%
Price: $ 1,188.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5 Section Reading Nook, Set Of 5

5 Section Reading Nook Sets are ideal for use as learning areas for children. Extra space in the back provides large storage area. Units weigh 28 pounds and are made of birch plywood with vinyl covered foam for comfort and stability. Each unit is 24"W x 18"H x 29"D. Comes ready to assemble. Made in the USA and Green Guard Certified. FED or UPS ground.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES19 (48.26 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWB8510
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • DESCRIPTION5 Section Reading Nook
    • TYPESeating
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIEDGREENGUARD® Certified
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • ASSEMBLYUnassembled
    • STYLEChildren's Lounge
    • MADE IN USAY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.