$1,142.85 up to 46% OFF
Price: $620.00
Sturdy, versatile and supremely capable, the 4000 Series Activity Tables are at home in classrooms, dining areas, commons and conference centers. Complementary designs can nest together, then regroup into new patterns that reinforce the very concept of creative thinking. Featuring elegant, adjustable short height, thin-profile legs, Virco's 4000 Series 48" x 72" Kidney Activity Table for Preschool is a great solution for environments that call for low work surfaces.
Features:
- 48" x 72" Kidney Shape Top
- Ideal for preschools or environments that call for low work surfaces
- Table edges are cushioned with protective T-mold banding
- Features a classic look of a thin profile leg
- Legs adjust top height from 17" - 25" in one-inch increments
- Tubular steel frame with 1-1/8" particleboard-core high-pressure laminate work surface
- Available with four 1-1/4" diameter, inside-holding nylon-base swivel glides
- BIFMA and GREENGUARD, CPSIA
Product Specifications
- LENGTH INCHES72 (182.88 cm)
- WIDTH INCHES48 (121.92 cm)
- HEIGHT INCHES17 - 25
- LEG TYPEHeight Adjustable
- MANUFACTURERS PART NUMBER48KID72LOOAK084BLK01BLK01
- FRAME COLORGray
- TYPEActivity Table
- LIMITED WARRANTY10 Years
- TOP COLOROak
- FRAME CONSTRUCTIONSteel
- COLLECTIONPrimary Collection
- SHAPEKidney
- COUNTRY OF ORIGINMade in USA
- BRANDVirco
- TOP CONSTRUCTIONHigh Pressure Laminate
- TOP BANDING COLORBlack
There are no questions for this product.
Popular item in this category
Virco® Activity Table w/ Adjustable Legs - 48" x 72" Kidney - Black Frame/Oak Top
Item #: B168791
Not Yet Rated
Usually ships in 10 to 13 days (ships from US)
$611.00

Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Black Frame/Oak Top
$620.0
- Product Information
- Customer Review
- Product Q&A
- Accessories