Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Piece Hanger (Qty. 24)

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

One Piece Hanger (Qty. 24)

Item #: WBB477800

Expected ship date 06/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $128.08 Save up to 16%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Black plastic with chrome hook.

Product Specifications

    • DEPTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • BRANDSafco®
    • DESCRIPTIONOne Piece Hanger
    • STYLEHangers - Plastic
    • TYPEHangers
    • HOOK TYPEStandard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Helps maintain my technical clothing

Your review: I'm an avid skier, runner and sometime bike rider, and was uneasy about hanging my good technical wear on those flimsy plastic hangers available in the home centers. These are really the ticket. They support the shoulders very well, and most importantly, the finish is very good, without any sharp molding flash or other edges to catch the delicate merino wool or polypropylene clothing. (You'd be surprised how bad the cheap tubular hangers are in this regard.) I thought 24 hangers would be practically a lifetime supply, but I'll probably be ordering another 24! You should advertise in skiing and climbing magazines!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.