Screenflex 11 Panel Portable Room Divider, 5'H x 20'5"L, Vinyl Color: Granite

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Screenflex 11 Panel Portable Room Divider, 5'H x 20'5"L, Vinyl Color: Granite

Item #: WBB227489

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,570.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Screenflex 11 Panel Portable Room Divider, 5'H x 20'5"L, Vinyl Color: Granite

Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required. Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES245 (622.3 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • COLOR FINISHGranite
    • ASSEMBLYAssembled
    • BRANDScreenflex
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERFSL5011-VG
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS11
    • STYLEFolding & Mobile
    • THICKNESS INCHES3/4 (1.91 cm)
    • MATERIALVinyl
    • FRAME CONSTRUCTIONSteel
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • PANEL WIDTH INCHES29-1/2 (74.93 cm)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>12 to 15 ft