Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact U Reception Station, 64"W x 31"D x 43"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Compact U Reception Station, 64"W x 31"D x 43"H

Item #: WB252565

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,676.28 Save up to 25%
Price: $ 1,262.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PRE-CONFIGURED RECEPTION STATIONS & PARTITIONED CUBICLES
Compact U-Reception Station
This collection of preconfigured partitioned workstations is great for reception areas, call centers and cubicle work environments. These pre-configured stations create a comfortable, functional work environment for any office. Laminate work surfaces are made with durable 3 mil PVC edges. Workstations are made with heavy duty, commercial grade partition panels that wrap around desks for privacy. Partitions have 2-1/4" thick charcoal finished aluminum framing for strength. Fabric upholstered panels provide a tackable surface. Panels feature an internal wood core that is hardboard covered and foam insulated to reduce noise. Partitions include adjustable leveling feet. Features raised panels with a countertop that maintains privacy for the receptionist while providing a convenient check-in counter. Compact Reception Kit includes: (3) panel walls, (2) 2-way connectors, (1) straight counter top, (1) 60 x 24 table top, (2) end caps. Add Optional box/box/file, keyboard tray or center drawer.

Product Specifications

    • WIDTH INCHES64 (162.56 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • COLOR FINISHPewter Haze
    • ASSEMBLYUnassembled
    • BRANDStorlie
    • DESCRIPTIONCompact U Reception Station
    • FRAME COLORCharcoal
    • MANUFACTURERS PART NUMBERSPRU6431
    • MODEL252565
    • PANELS42"H Pewter Haze Designer Fabric
    • PARTITION STYLENon-Powered Without Base
    • Base Model Number252565
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONAluminum
    • TYPEPre-Configured Cubicles
    • WINDOWNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dents in Desk

Your review: Desk came without assembly instruction. We had to figure out how to do it ourselves. Not only that, the desk came dented on the front side. The metal framing is wavy and dented. The fabric juts out at that place in the desk.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.