Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Furniture 36" Round Table Black With Butterfly Legs

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Premier Hospitality Furniture 36" Round Table Black With Butterfly Legs

Item #: WBB476653

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Wrought Iron Table
Premier Hospitality Furniture Outdoor 36" Round Table Black With Butterfly Legs

Great for commercial applications such as restaurants, country clubs, golf courses, retirement facilities and much more. Wrought iron construction. Heavy duty textured black powdercoat finish. Will last for years with little maintenance. Tables include umbrella hole. Tables are two-piece construction; tops detach for easy storage.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONRound Table With Butterfly Legs
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • TYPEDining Table
    • MANUFACTURERS PART NUMBER#OF36RDMMBK
    • PACKAGE QUANTITY1
    • SHAPERound
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER#OF36RDMMBK
    • TABLE TOP COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.