Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Voyager™ 125 Laminator

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Fellowes® Voyager™ 125 Laminator

Item #: WB252132

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,085.58 Save up to 38%
Price: $ 668.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FELLOWES® LAMINATING MACHINES
Voyager™ 125 Laminator
Designed for daily use in large offices, the Fellowes Voyager 125 12.5-Inch Laminator features intuitive controls and advanced technology for safe, efficient laminating. Exclusive AutoSense Technology self-adjusts to the optimal setting for each document you laminate, while the advanced, four-roller, belt drive system guides documents through the laminator for efficient, jam-free performance. The Voyager heats up in only four minutes, and features HeatGuard Technology, which traps heat inside the laminator, so the outside is always comfortable to touch. The Voyager's simple, straightforward operation makes it an essential tool for marketing agencies, sales organizations, and businesses that want to enhance the appearance of their documents.

Features
Unique AutoSense system detects pouch thickness and instantly self-adjusts to the optimal laminating setting.
Capable of laminating documents up to 12.5 inches wide and 10 mil thick. For added control, the HotSwap advanced control system allows users to instantly adjust their laminate settings manually. No more waiting for the machine to heat up or cool down for different pouch thicknesses.

Advanced Belt Drive System for Dependable Performance:
A four-roller, advanced, belt drive system offers efficient, jam-free performance. Additionally, in the event of a misfeed or overload, the auto-reverse function automatically reverses document flow for easy removal.

Heats Up Quickly and Safely:
Fully heated and ready to use in only four minutes, the Voyager can laminate a letter-size document in approximately 30 seconds. With advanced temperature control, heat is carefully monitored for smooth, consistent results every time you laminate. HeatGuard Technology traps heat inside the laminator, so the outside is comfortable to touch. An auto-shutoff function prevents overheating when the machine is not in use.

Multiple temperature settings allow the Venus to laminate pouches up to 10 mil thick. In the cold setting, self-adhesive pouches can be used to protect heat-sensitive items.

Four-Roller System Ensures Dependable Performance:
A four-roller system offers superior laminating results and consistent quality. In the event of a misfeed or overload, reverse mode allows pouches to be easily re-centered or removed.

Design
LCD Screen for Easy Operation:
With an intuitive LCD screen, the Voyager is remarkably easy to use. Audio and visual indicators signal when the machine is ready to laminate.

Easy-to-Clean, Clam-Shell Design:
Cleaning, maintenance, and misfeed removal are simple.

At A Glance:
  • Designed for daily use in large offices
  • system detects pouch thickness and instantly self-adjusts to the optimal laminating setting
  • Four-roller, advanced, belt drive system for dependable performance
  • HeatGuard Technology traps heat inside the laminator, so the outside is always comfortable to touch
  • Heats up in four minutes
  • Backed by a limited, two-year warranty
  • Documents

    Documents are in PDF format

    Product Specifications

      • WIDTH INCHES24-7/8 (63.18 cm)
      • DEPTH INCHES9 (22.86 cm)
      • HEIGHT INCHES5-1/4 (13.34 cm)
      • CAPACITYUp To 50 Laminations/Week
      • COLOR FINISHBlack/Silver
      • BRANDFellowes®
      • CONSTRUCTIONPlastic, Metal
      • DESCRIPTIONVoyager™ 125 Laminator
      • MANUFACTURERS PART NUMBER5218601
      • MODEL252132
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH12-1/2"
      • SPEED35 in/min
      • TYPELaminator
      • LIMITED WARRANTY2 Year
      • WARM UP TIME4 Minutes
      • POUCH THICKNESS10 mil

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.