Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antimicrobial Tile Top Antifatigue Mat 1/2" Thick, 24x36 Gray

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Antimicrobial Tile Top Antifatigue Mat 1/2" Thick, 24x36 Gray

Item #: WB238839GY

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
1/2” THICK ANTI-MICROBIAL MARBLE VINYL TOP ANTIFATIGUE MATTING
36" x 24" Mat
Anti-microbial marble top mats protect against mold, bacteria and air-borne contaminants. Marble ergonomic matting is ideal for dry, high traffic areas. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 1/2” thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDWearwell
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER420.12x2x3AMGY
    • MODEL238839GY
    • SIZEStock Size
    • SURFACEMarbelized
    • THICKNESS INCHES1/2 (1.27 cm)
    • WEIGHT LBS7.1 (3.23 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.