Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Mail Master Oversize Workstation 7, Sapelli Mahogany Laminate Top Black Finish

Mail Master Oversize Workstation 7, Sapelli Mahogany Laminate Top Black Finish

Item #: WBB548483

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,857.82 up to 17% OFF

Price: $4,039.00

Quantity

Customers Also Viewed

Mail Master Oversize Workstation 7, Sapelli Mahogany Laminate Top Black Finish

Oversize station for smaller mailrooms or satellite stations. Features 30" high base cabinet style table for maximum storage capacity. Sorting shelves adjust on 1" increments.

Product Specifications

  • WIDTH INCHES60 (152.4 cm)
  • DEPTH INCHES30 (76.2 cm)
  • HEIGHT INCHES61-1/2 (156.21 cm)
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDDatum
  • CONSTRUCTIONSubstrate, Steel, PVC Edging, Laminate
  • DESCRIPTIONMail Master Oversize Workstation 7
  • DOOR QUANTITY 2 Sliding
  • LIMITED WARRANTYLimited Lifetime
  • NUMBER OF COMPARTMENTS40
  • NUMBER OF SHELVES36
  • POCKET DEPTH INCHES15-1/2 (39.37 cm)
  • POCKET HEIGHT INCHES3 (7.62 cm)
  • POCKET WIDTH INCHES13-1/2 (34.29 cm)
  • TOP COLORSapelli Mahogany
  • WEIGHT LBS500 (227.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mail Master Legal Size Workstation 7, Sapelli Mahogany Laminate Top Black Finish

Item #: B548444

Not Yet Rated

Usually ships in 66 to 69 days (ships from US)

$3,851.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mail Master Oversize Workstation 7, Sapelli Mahogany Laminate Top Black Finish

Mail Master Oversize Workstation 7, Sapelli Mahogany Laminate Top Black Finish

Item #: WBB548483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top