Take 15% off your entire order!

Offer applied at checkout

36"W Machine Table w/ Doors, Sapelli Mahogany Laminate Top Black Finish

36"W Machine Table w/ Doors, Sapelli Mahogany Laminate Top Black Finish

Item #: WBB548297

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,831.80 up to 17% OFF

Price: $1,516.00

Quantity

Customers Also Viewed

36"W Machine Table w/ Doors, Sapelli Mahogany Laminate Top Black Finish

MTA machine tables adjust in height from 28" to 36" (in 1" increments) machine tables provide storage and are used as sorting stations where space is limited, side and back panels are 16" high, legs are 14 gauge steel square tubing, comes with laminate top.

Product Specifications

  • WIDTH INCHES36 (91.44 cm)
  • DEPTH INCHES24 (60.96 cm)
  • HEIGHT INCHES28 to 36
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDDatum
  • CONSTRUCTIONSteel With Laminate Top
  • DESCRIPTIONMachine Table with Doors
  • DOOR QUANTITY 2 Sliding
  • LIMITED WARRANTYLimited Lifetime
  • SHELF CAPACITY LBS150
  • TOP COLORSapelli Mahogany
  • WEIGHT LBS99 (45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

30"W Machine Table w/ Doors, Sapelli Mahogany Laminate Top Black Finish

Item #: B548539

Not Yet Rated

Usually ships in 66 to 69 days (ships from US)

$1,494.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36"W Machine Table w/ Doors, Sapelli Mahogany Laminate Top Black Finish

36"W Machine Table w/ Doors, Sapelli Mahogany Laminate Top Black Finish

Item #: WBB548297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top