Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire Tenant Locker Double Tier Add-On Unit  3' W x 4' D x 7'-6" Tall
See all 48 items in product family

Husky Rack & Wire Tenant Locker Double Tier Add-On Unit 3' W x 4' D x 7'-6" Tall

Item #: WBB470239

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $623.34 Save up to 17%
Price: $ 515.00
Product Information
Customer Review
Product Q&A
Accessories
Tenant Locker Double Tier Add-On Unit 3' W x 4' D x 7'-6" Tall

Wireway Husky Stored-Secure is 10 gauge diamond pattern woven wire partitions built on angle iron frames for superior strength and ease of assemble. Whether needing storage for tenants, or a cylinder storage unit for your shop. Stored Secure Tenant Locker is the economical solution. Choose between Single and Double Tier lockers with or without ceilings. Optional Wire Mesh Back Panels are ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Add-On Units can be easily attached to starter locker to create multiple locker units side-by-side.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES90 (228.6 cm)
    • ASSEMBLYUnassembled
    • BRANDHusky Rack & Wire
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION10 Gauge Wire
    • DESCRIPTIONAdd-On Unit
    • MANUFACTURERS PART NUMBERTLDA0304
    • STYLEWithout Roof
    • TYPEDouble Tier
    • WEIGHT LBS138.17 (62.8 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.