Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell KSNN422-1A-C-GS Gear Locker, 24"W x 22"D x 72"H, w/Top Shelf, Grand Slam, Assembled

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Hallowell KSNN422-1A-C-GS Gear Locker, 24"W x 22"D x 72"H, w/Top Shelf, Grand Slam, Assembled

Item #: WBB924488

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $987.69 Save up to 45%
Price: $ 543.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Gear Locker, 24"W x 22"D x 72"H, w/Top Shelf, Grand Slam, Assembled

The perfect gear locker Our Rookie Open-Front Sport Lockers are perfect for high school and collegiate sports organizations as well as for open gear storage in factory, military and law enforcement facilities. Lockers are fabricated of heavy gauge steel. Choose from four options and two colors to meet your specific needs: upper shelf only, upper shelf with security box, upper shelf with foot locker or upper shelf with security box and foot locker. All are available in Grand Slam Blue and Relay Red. All rookie lockers include 2 single hooks and a coat rod. Locks are not included. Sides are diamond perforated for added airflow. 1-wide units.

Made In USA

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL DEPTH INCHES22 (55.88 cm)
    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • OVERALL WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FINISH717 Grand Slam
    • CONSTRUCTIONSteel
    • DOORSNo Door
    • GROUP1 Wide
    • LOCK TYPE--
    • MANUFACTURERS PART NUMBERKSNN422-1A-C-GS
    • OPENINGSOpen Front
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESRookie
    • STYLEWithout Legs
    • TYPEWith Top Shelf
    • WEIGHT LBS133 (60.45 kg)
    • CERTIFIED/APPROVEDGreenguard Children & Schools Certified
    • LIMITED WARRANTY2 Years
    • LOCKER TYPEGear Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.