Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon 6 Compartment Exchangemaster Locker DD6406 - Gray
See all 13 items in product family

Lyon 6 Compartment Exchangemaster Locker DD6406 - Gray

Item #: WBB271574

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,065.42 Save up to 35%
Price: $ 691.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon 6 Compartment Exchangemaster Locker - Gray

  • For storage of hanging garments, the 6-compartment locker provides extra-wide compartments
  • Provides a spacious area for six people while minimizing the floor space for the actual locker
  • Grooved key locks on all compartments
  • Optional combination locks are available from stock
  • Patron door opening size - 6 1/2"W x 38 3/4"H
  • Inside compartment opening is 8"W x 41 1/2"H
  • Assembled


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES84 (213.36 cm)
    • OPENING WIDTH INCHES6-1/2 (16.51 cm)
    • OPENING DEPTH INCHES21 (53.34 cm)
    • OPENING HEIGHT INCHES38-3/4 (98.43 cm)
    • COMPARTMENT WIDTH INCHES8 (20.32 cm)
    • COMPARTMENT DEPTH INCHES 21
    • COMPARTMENT HEIGHT INCHES41-1/2 (105.41 cm)
    • TOTAL WIDTH INCHES26 (66.04 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22-Gauge Door/16-Gauge Frame
    • GROUP1 Wide
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERDD6406
    • OPENINGS6
    • PRODUCT FAMILYLockers
    • TYPEDouble Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEGarment Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.