Take 15% off your entire order!

Offer applied at checkout

+

Stand Up Podium / Lectern - 24"W x 19-1 / 4"D x 45-7 / 8"H Natural Oak

Stand Up Podium / Lectern - 24"W x 19-1 / 4"D x 45-7 / 8"H Natural Oak

Item #: WBB239336

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Steel Folding Chair - Beige - Pkg Qty 4

    $139.80

  • Interion® Plastic White Folding Table, 72" x 30"

    $123.95

  • Interion® Steel Folding Chair with Padded Vinyl - Black - Pkg Qty 4

    $179.80

$594.98 up to 27% OFF

Price: $431.95

Quantity

Customers Also Viewed

Stand Up Podium / Lectern - 24"W x 19-1/4"D x 45-7/8"H Natural Oak

This Podium / Lectern is great for presentations in small classrooms and lecture halls. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Stand-up Podium / Lectern features a slanted reading surface with ledge to keep notes in place. Includes a concealed fixed height shelf. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES24 (60.96 cm)
  • DEPTH INCHES19-1/4 (48.9 cm)
  • HEIGHT INCHES45-7/8 (116.52 cm)
  • COLOR FINISHNatural Oak
  • ASSEMBLYUnassembled
  • BRANDIronwood
  • CASTERSYes
  • DESCRIPTIONStand Up Lectern - Natural Oak
  • MANUFACTURERS PART NUMBERSLNO
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stand Up Podium / Lectern - 24"W x 19-1 / 4"D x 45-7 / 8"H Natural Oak

Stand Up Podium / Lectern - 24"W x 19-1 / 4"D x 45-7 / 8"H Natural Oak

Item #: WBB239336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stand Up Podium / Lectern - 24"W x 19-1 / 4"D x 45-7 / 8"H Natural Oak
    Stand Up Podium / Lectern - 24"W x 19-1 / 4"D x 45-7 / 8"H Natural Oak

    Be the first to know about our special deals and events!

    Top