Contemporary Acrylic And Aluminum Podium / Lectern- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Contemporary Acrylic And Aluminum Podium / Lectern- Pkg Qty 1

Item #: WBB628265

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,737.73 Save up to 36%
Price: $ 1,743.00
Product Information
Customer Review
Product Q&A
Accessories
Contemporary Acrylic And Aluminum Podium / Lectern

Contemporary Acrylic and Aluminum Podium / Lectern - 1/2" thick plexiglass & anodized aluminum. See-through front Acrylic panel with 4 satin anodized aluminum pillars and two side Acrylic accent panels that enclose the presenter. Top reading surface of 42-½-in.W x 20 ¾-in.D with a 1-1/4" lip for resting reading materials for an extra wide format.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • COLOR FINISHClear/Aluminum
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • CONSTRUCTIONPlexiglass/Aluminum
    • DESCRIPTIONContemporary Aluminum Acrylic Lectern
    • FRAME COLORAluminum
    • MANUFACTURERS PART NUMBERSN3525
    • PROMOTIONEveryday Savings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed