Take 15% off your entire order!

Offer applied at checkout

Rotary File Cabinet Adder Unit, Legal, 7 Shelves, Bone White

Rotary File Cabinet Adder Unit, Legal, 7 Shelves, Bone White

Item #: WBB250271

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,234.12 up to 34% OFF

Price: $3,460.00

Quantity

Customers Also Viewed

Rotary File Cabinet Adder Unit, Legal, 8 Shelves, Bone White

This Rotary File saves time, space and money. The innovative design includes a double-sided, rotating shelf unit that houses more than twice the files in less space than a traditional filing system while providing fast and easy access to stored materials.

Specifications:

Base:

The Ez2® base is formed out of 13 gauge steel with 13 gauges steel-formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross-section and run the full length and width of the base. These channels are mig welded to the base forming a rigid structure capable of supporting the weight of the cabinet. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. Four adjustable leveling feet allow the base to be leveled from the top of the base. The base mechanism provides 90° indexing of the rotary file cabinet. The base does not require the use of a foot pedal to index the cabinet.

Uprights and Locks:
Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips. The posts are made from 11 gauge steel and are bolted directly to the unit base with (2) 1/4" - 20 flat head bolts per post. A lock assembly and locking rod is supplied with each unit and is conveniently located on the right front post. All cabinets are random-keyed. Lock bar is formed from 3/8" diameter steel rod for maximum durability. Locks have field removable core for easy key changes. Locks can be installed on both sides of unit. Unit can be locked in the open or closed position.

Rotary Bottom:
The Ez2® rotary bottom rides on top of the base and is fully supported by 5/8" diameter, hardened steel ball bearings. The letter size unit has a 19-1/4" diameter bearing cage with 22 each, 5/8" diameter ball bearings. The legal size unit has a 24" diameter bearing cage with 44 each 5/8" diameter ball bearings. The rotor bottom pivots on a 3/4" diameter pin and a mating steel brushing, that is mig welded to the underside of the rotor shelf. The rotor bottom is constructed by mig welding and spot welding an 11 gauge steel bottom support plate to an 18 gauge steel top. Two (2) each 14 gauge steel reinforcement angles are sandwiched between and support the full length of the top and bottom plates. The 90° index indentation is formed on the bottom support plate. Slots in 1" centers are punched on top of the rotary bottom to accept dividers.

Center Panels:
A structural center panel is provided with each rotary file unit. The 13-1/2" high, 16 gauge steel panel is bolted to the inner flange of the doors for outstanding cabinet strength.

Rotary Side Panels:
Each 3-piece rotary side panel is formed for maximum strength and rigidity. The outer panel is formed from 20 gauge steel and is beveled on each leading edge for superior post clearance. The 18 gauge inner panel is spot welded to the outer panel for high load carrying capacity. The inner door panel has holes on 1/2" center to support and provide vertical height adjustment of accessories.

Rotary Top:
The 20 gauge steel rotary top is formed for strength and is bolted to the side panels. The rotary top has a 3/4" diameter welded pivot pin.

Canopy Top:
Formed and welded for rigidity and strength, the 18 gauge canopy top is mechanically fastened to each post. The 1" I.D. steel bushing that mates with the rotary top pivot pin is mig welded to an 11 gauge steel plate. The bushing plate is spot welded to the center of the canopy top.

Shelf:
Shelves are formed of 18 gauge steel with a 5-3/8" high integral back stop. Shelf is slotted on 1" centers to accept file dividers. Shelf is fastened in place with four self-tapping screws and is adjustable on 1/2" centers.

Finish:
All steel parts are thoroughly cleaned using a three-stage iron phosphate washer and then coated with an Epoxy-Hybrid powder coat finish using a state-of-the-art electrostatic paint system. Powder coating provides a superior, attractive, uniform finish that is more durable, scratch and corrosion resistant, and environmentally friendly than liquid paint.

Product Specifications

  • BRANDDatum
  • MANUFACTURERS PART NUMBERXLG-A8-T15
  • WIDTH INCHES38-3/4 (98.43 cm)
  • DEPTH INCHES31 (78.74 cm)
  • HEIGHT INCHES93 (236.22 cm)
  • MINIMUM DEPTH INCHES31 (78.74 cm)
  • MINIMUM HEIGHT INCHES93 (236.22 cm)
  • MAXIMUM DEPTH INCHES 31 (78.74 cm)
  • MAXIMUM HEIGHT INCHES93 (236.22 cm)
  • COLOR FINISHBone White
  • COLOR FAMILYWhite
  • OPENINGS8
  • ADJUSTABLE SHELVES7
  • ASSEMBLYAssembled
  • TYPEAdder
  • ADJUSTABLE FILE DIVIDERS32
  • LIMITED WARRANTYLimited Lifetime
  • MEDIALegal
  • SIDESDouble
  • CABINET FILE SIZELegal Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotary File Cabinet Starter Unit, Legal, 7 Shelves, Bone White

Item #: B250308

Not Yet Rated

Usually ships in 73 to 76 days (ships from US)

$3,783.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotary File Cabinet Adder Unit, Legal, 7 Shelves, Bone White

Rotary File Cabinet Adder Unit, Legal, 7 Shelves, Bone White

Item #: WBB250271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top