Take 15% off your entire order!

Offer applied at checkout

Rotary File Cabinet Components, Letter End Panel Kit, 7-High, Light Gray

Rotary File Cabinet Components, Letter End Panel Kit, 7-High, Light Gray

Item #: WBB250139

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$613.44 up to 33% OFF

Price: $413.95

Quantity

Customers Also Viewed

Rotary File Cabinet Components, Letter End Panel Kit, 7-High, Light Gray

The end Panels complete the unit and are formed from 18 gauge cold rolled steel. The end panel bolts directly to the unit posts and converts an adder unit to a starter unit. The end panels are connected to the unit with a keyhole system that allows panels to be installed by 1 person.

Product Specifications

  • BRANDDatum
  • MANUFACTURERS PART NUMBERXLT-7E-T47
  • WIDTH INCHES36-1/2 (92.71 cm)
  • DEPTH INCHES25 (63.5 cm)
  • HEIGHT INCHES82-1/2 (209.55 cm)
  • MINIMUM WIDTH INCHES36.5 (92.71 cm)
  • MINIMUM DEPTH INCHES25 (63.5 cm)
  • MAXIMUM WIDTH INCHES36.5 (92.71 cm)
  • MAXIMUM DEPTH INCHES 25 (63.5 cm)
  • COLOR FINISHLight Gray
  • COLOR FAMILYGray
  • OPENINGS7
  • TYPEEnd Panel Kit
  • LIMITED WARRANTYLimited Lifetime
  • MEDIALetter
  • CABINET FILE SIZELetter Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotary File Cabinet Components, Legal End Panel Kit, 7-High, Light Gray

Item #: B250180

Not Yet Rated

Usually ships in 73 to 76 days (ships from US)

$459.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotary File Cabinet Components, Letter End Panel Kit, 7-High, Light Gray

Rotary File Cabinet Components, Letter End Panel Kit, 7-High, Light Gray

Item #: WBB250139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant