Take 15% off your entire order!

Offer applied at checkout

Rotary File Cabinet Components, Legal End Panel Kit, 5-High, Bone White

Rotary File Cabinet Components, Legal End Panel Kit, 5-High, Bone White

Item #: WBB250134

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$585.04 up to 33% OFF

Price: $393.95

Quantity

Customers Also Viewed

Rotary File Cabinet Components, Legal End Panel Kit, 5-High, Bone White

The end Panels complete the unit and are formed from 18 gauge cold rolled steel. The end panel bolts directly to the unit posts and converts an adder unit to a starter unit. The end panels are connected to the unit with a keyhole system that allows panels to be installed by 1 person.

Product Specifications

  • BRANDDatum
  • MANUFACTURERS PART NUMBERXLG-5E-T15
  • WIDTH INCHES45-1/2 (115.57 cm)
  • DEPTH INCHES31 (78.74 cm)
  • HEIGHT INCHES61-1/2 (156.21 cm)
  • MINIMUM WIDTH INCHES45.5 (115.57 cm)
  • MINIMUM DEPTH INCHES31 (78.74 cm)
  • MINIMUM HEIGHT INCHES61.5 (156.21 cm)
  • MAXIMUM WIDTH INCHES45.5 (115.57 cm)
  • MAXIMUM DEPTH INCHES 31 (78.74 cm)
  • MAXIMUM HEIGHT INCHES61.5 (156.21 cm)
  • COLOR FINISHBone White
  • COLOR FAMILYWhite
  • OPENINGS5
  • TYPEEnd Panel Kit
  • LIMITED WARRANTYLimited Lifetime
  • MEDIALegal
  • CABINET FILE SIZELegal Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotary File Cabinet Components, Letter End Panel Kit, 5-High, Bone White

Item #: B250109

Not Yet Rated

Usually ships in 73 to 76 days (ships from US)

$314.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotary File Cabinet Components, Legal End Panel Kit, 5-High, Bone White

Rotary File Cabinet Components, Legal End Panel Kit, 5-High, Bone White

Item #: WBB250134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top