Take 15% off your entire order!

Offer applied at checkout

Rotary File Cabinet Components, 3" Media Divider (Each), Bone White

Rotary File Cabinet Components, 3" Media Divider (Each), Bone White

Item #: WBB250311

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$38.34 up to 32% OFF

Price: $25.95

Quantity

Customers Also Viewed

Rotary File Cabinet Components, 3" Media Divider (Each), Bone White

3-3/4" high profile drawer are slotted on 1/2" centers (front & rear) to accept Drawer Dividers. Idea for a variety of storage applications including cards, checks, VHS, CD, DVD, and Microfilm. Includes pullout suspension and mounting hardware.

Product Specifications

  • BRANDDatum
  • MANUFACTURERS PART NUMBERXL-MD3-T15
  • WIDTH INCHES3 (7.62 cm)
  • DEPTH INCHES15 (38.1 cm)
  • HEIGHT INCHES1-1/8 (2.86 cm)
  • MINIMUM WIDTH INCHES3 (7.62 cm)
  • MINIMUM DEPTH INCHES15 (38.1 cm)
  • MINIMUM HEIGHT INCHES1.1 (2.79 cm)
  • MAXIMUM WIDTH INCHES3 (7.62 cm)
  • MAXIMUM DEPTH INCHES 15 (38.1 cm)
  • MAXIMUM HEIGHT INCHES1.1 (2.79 cm)
  • COLOR FINISHBone White
  • COLOR FAMILYWhite
  • TYPEMulti-Media Divider
  • LIMITED WARRANTYLimited Lifetime
  • MEDIALetter/Legal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotary File Cabinet Components, 3" Media Divider (Each), Light Gray

Item #: B250324

Not Yet Rated

Usually ships in 73 to 76 days (ships from US)

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotary File Cabinet Components, 3" Media Divider (Each), Bone White

Rotary File Cabinet Components, 3" Media Divider (Each), Bone White

Item #: WBB250311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant