Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

9 Bottle Dakota™ Wine Rack, Light Oak, 14-1/2"H

9 Bottle Dakota™ Wine Rack, Light Oak, 14-1/2"H

Item #: WBB1336159

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$159.04 up to 25% OFF

Price: $119.95

Quantity

Customers Also Viewed

9 Bottle Dakota™ Wine Rack, Light Oak, 14-1/2"H

Wooden Mallet's beautiful Dakota™ Wine Racks will store and display your wine collection in style. Dakota™ Wine Racks are the most versatile and easily assembled racking system available. Create a countertop display, a floor display or design a custom cellar. Our innovative design allows you to easily expand and reconfigure your shelving as your needs change. Stable, sturdy shelving constructed with furniture quality solid oak. Eco-friendly red oak sourced from sustainable North American forests and finished with water based UV coatings. Displays only require simple screwdriver assembly with predrilled holes. Display is available in three finish colors - light oak, medium oak or mahogany - or order unfinished for a rustic appearance or for custom stain applications. Racking will hold most standard 750ml bottles - Bordeaux, Burgundy, and most Champagne style wine bottles. Shelves have smooth rounded edges for maximum bottle/label safety. Made in the USA. All Wooden Mallet products are warranted for one year against defects in materials and workmanship.

Product Specifications

  • WIDTH INCHES14 (35.56 cm)
  • DEPTH INCHES10-3/4 (27.31 cm)
  • HEIGHT INCHES14-1/2 (36.83 cm)
  • COLOR FINISHLight Oak
  • CONSTRUCTIONOak
  • BRANDWooden Mallet™
  • TYPE3 Bottle Wide x 3 Shelf High Configuration
  • ASSEMBLYUnassembled
  • NUMBER OF OPENINGS9
  • MANUFACTURERS PART NUMBERWR33LO
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12 Bottle Dakota™ Wine Rack, Light Oak, 14-1/2"H

Item #: B1336140

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9 Bottle Dakota™ Wine Rack, Light Oak, 14-1/2"H

9 Bottle Dakota™ Wine Rack, Light Oak, 14-1/2"H

Item #: WBB1336159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top