6 Panel Display Tower, 5'9"H, Fabric - Grey Smoke
See all 55 items in product family

6 Panel Display Tower, 5'9"H, Fabric - Grey Smoke

Item #: WBB227345

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,302.00
Product Information
Customer Review
Product Q&A
Accessories
Simply move, unlock and unfold partition to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. The panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 6 Panel Unit. 72"W x 69"H Overall. Grey Smoke Finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • COLOR FINISHGrey Smoke
    • ASSEMBLYAssembled
    • BRANDScreenflex
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERDS606-EG
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/4 (1.91 cm)
    • PANEL6
    • PANEL WIDTH INCHES36 (91.44 cm)
    • WHEEL TYPERubber
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES69 (175.26 cm)
    • TOTAL WIDTH INCHES72 (182.88 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed