Take 15% off your entire order!

Offer applied at checkout

+

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Medium Oak

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Medium Oak

Item #: WBB239470

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Medium Oak
  • Mahogany

Medium Oak

$823.60 up to 45% OFF

Price: $456.95

Quantity

Customers Also Viewed

LAMINATE LITERATURE ORGANIZERS
36 Pocket Organizer
Literature organizers allow storage of reports, files, magazines, correspondence and more. Ideal for faculty rooms, mail rooms, classrooms and more. Keeps magazines, papers and supplies organized. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes removable 1/4" thick shelves for customizable storage compartments. Pockets are letter sized to store files and tons more. Shelves include label holders for content identification. Individual pockets measure 9"W x 11"D x 3-1/2"H. Measures 39-7/8"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES40 (101.6 cm)
  • DEPTH INCHES12-1/8 (30.8 cm)
  • HEIGHT INCHES37-7/8 (96.2 cm)
  • COLOR FINISHMedium Oak
  • ASSEMBLYUnassembled
  • BRANDIronwood
  • CONSTRUCTIONWood Veneer
  • DESCRIPTIONLiterature Organizer 36 Pocket
  • MANUFACTURERS PART NUMBERLO36#2DO
  • OPENINGS36
  • TOP FINISHThermal Fused Laminate
  • NUMBER OF COMPARTMENTS36
  • PACKAGE QUANTITY1
  • TOTAL WIDTH INCHES40 (101.6 cm)
  • TOTAL HEIGHT INCHES37.9 (96.27 cm)
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES12.1 (30.73 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Medium Oak

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Medium Oak

Item #: WBB239470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Medium Oak
    Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Medium Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant