Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30"H Laminate Bookcase w/Steel Reinforced 1" Shelves, Natural Maple

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

30"H Laminate Bookcase w/Steel Reinforced 1" Shelves, Natural Maple

Item #: WBB1404040

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.29 Save up to 22%
Price: $ 215.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
30"H Laminate Bookcase w/Steel Reinforced 1" Shelves, Natural Maple

Norsons Contemporary square edge styling, solid construction, and durable laminate/melamine finish will guarantee the Essentials laminate bookcases will be an indispensable part of any office, school, or home office.

Features

  • high quality, scratch resistant laminate surfaces with matching back panel, suitable for use as a room divider
  • 1" adjustable shelves with 3/4" sides, top, and bottoms
  • Professional grade construction, ready to assemble (RTA )
  • 1" thick adjustable reinforced shelves are standard equipment (120 lb. capacity)
  • All bookcases measure 36" wide x 12" deep x 3/4" thick panels

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHNatural Maple
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7801RS-NM
    • OPENINGS2
    • SHELF CAPACITY LBS120 (54.55 kg)
    • SHELF QUANTITY2
    • WEIGHT LBS50 (22.73 kg)
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES30 (76.2 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • TOTAL DEPTH INCHES12 (30.48 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.