Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Lateral File Cabinet (Assembled) - Gray - Series A

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Bush Furniture Lateral File Cabinet (Assembled) - Gray - Series A

Item #: WBB473917

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 784.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Lateral File Cabinet (Assembled) - Gray - Series A

Enjoy easy access to all of your paperwork with the Bush Business Furniture Series A Lateral File Cabinet. The commercial office furniture product features a sturdy construction to resist scratches, stains and damage. Expansive Lateral File Cabinet drawers hold letter, legal and A4-sized documents. Drawers glide on smooth, full-extension ball bearing slides for an effortless reach to files, even those all the way in the back. A lock secures your paperwork, and the Cabinet matches the height of Series A Desks to permit side-by-side configurations for an expanded work surface. An interlocking drawer mechanism reduces the likelihood of tipping, and adjustable levelers provide stability on uneven floors. Series A completes your multi-person workspace, classroom, home office or anywhere in between with a variety of configuration options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products, all backed by a 10 Year Warranty. American made, Series A withstands the rigors of a 40-plus hour week and meets ANSI/BIFMA quality test standards.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-5/8 (90.49 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • DESCRIPTION2 Drawer Lateral File (Setup)
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEFile/File
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORGray
    • FILE DRAWER QUANTITY2
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBERWC84854PSU
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORGray
    • TYPELateral File Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.