Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Light Oak - Series C- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Light Oak - Series C- Pkg Qty 1

Item #: WBB474116

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 390.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Credenza Shell - 60W x 23-3/8D - Light Oak - Series C

The Bush Business Furniture Series C 60W Credenza Desk fits in small spaces but offers enough room for years of productivity. Spread out on the rugged thermally fused laminate surface while enjoying a classic look featuring clean lines and extended modesty panels. A heavy-duty construction, rugged edge banding and thick end panels resist damage to ensure continued quality. Use this commercial office furniture product as a standalone Desk or Credenza, or expand your office with coordinating items from Series C. This Office Desk works as a Return to form an L or U Shaped configuration when combined with matching products. Add a Hutch, Keyboard Tray, Pencil Drawer or File Cabinets (all sold separately) to complete your office. The options are endless with Series C. This affordable commercial office furniture boasts quality American made craftsmanship, user-friendly features and 7 stylish finishes. Multiple layout options meet the needs of numerous workspaces. Affordably priced but built to last, quality meets value with Series C. This American furniture withstands the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Series C evolves with your office and your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated products and accessories.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-1/2 (151.13 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION60" Credenza
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLOROak
    • MANUFACTURERS PART NUMBERWC60361
    • C.A.R.B. COMPLIANTYes
    • FRAME COLOROak
    • TYPECredenza

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.