Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Two Drawer File Cabinet (Unassembled) - Warm Oak - Series C

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Bush Furniture Two Drawer File Cabinet (Unassembled) - Warm Oak - Series C

Item #: WBB473981

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series C Warm Oak Two-Drawer File

Casters allow easy mobility
File fits under desks
Each drawer holds letter, legal and A4-size files
One gang lock secures both drawers
Drawers open on full-extension ball bearing slides

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES20-1/8 (51.12 cm)
    • HEIGHT INCHES27-7/8 (70.8 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONTwo-Drawer File
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEFile/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONLaminate
    • TOP COLOROak
    • FILE DRAWER QUANTITY2
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBERWC67552
    • C.A.R.B. COMPLIANTYes
    • FRAME COLOROak
    • TYPEPedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.