Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Mobile Height Adjustable Table - Warm Oak - Series C

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Bush Furniture Mobile Height Adjustable Table - Warm Oak - Series C

Item #: WBB473911

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 453.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series C Warm Oak Mobile Table

Provides a mobile and height-adjustable work surface
Table adjusts to 8 height settings so you can find the perfect height for the task at hand; height adjusts from 26 5/8 to 34 5/8
Mobile on lockable casters
Durable edge banding stands up to bumps and collisions
Adjustable legs with Satin Nickel finish

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-5/8 (90.49 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHESAdjustable (88.27 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONMobile Table
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PROMOTIONClearance
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • TOP COLOROak
    • MANUFACTURERS PART NUMBERWC67582
    • C.A.R.B. COMPLIANTYes
    • FRAME COLOROak
    • TOTAL DEPTH INCHES22
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.