Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 60" Double Pedestal Desk - Harvest Cherry - Syndicate Series

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bush Furniture 60" Double Pedestal Desk - Harvest Cherry - Syndicate Series

Item #: WBB474177

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,132.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Syndicate Harvest Cherry 60 Double Pedestal Desk

Commercial-grade Minimal assembly required Pedestals shipped pre-assembled Integrated 4-port USB hub Wire management features Finished approach side Drawers feature full-extension ball-bearing slides

Constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Designed to assemble in 30 minutes or less with pre-assembled components, cases and pedestals. Includes one Box/Door Pedestal and one File/File Pedestal, all drawers utilizing full-extension ball bearing slides. Box drawers can be used for supplies and file drawers accommodate letter, legal and A4 size files. One adjustable shelf behind closed door adds storage. Includes one 4-port USB hub and one wire management grommet in worksurface. Finished approach side. Meets ANSI/BIFMA standards for safety and performance. Commercial quality backed by 10-Year Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Syndicate collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60-7/8 (154.62 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30-3/4 (78.11 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION60" Double Pedestal Desk
    • COLLECTIONSyndicate
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • PROMOTIONClearance
    • PEDESTAL TYPEBox/Door; File/File
    • CAPACITY1 Person
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • DOORS1
    • TOP COLORCherry
    • FILE DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER6360CS-03K
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES30
    • FRAME COLORCherry
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.