Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 2 Drawer Lateral File - Harvest Cherry - Syndicate Series

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bush Furniture 2 Drawer Lateral File - Harvest Cherry - Syndicate Series

Item #: WBB474117

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 698.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Syndicate Harvest Cherry 2 Drawer Lateral File

Get an organizational essential with the BBF Syndicate Collection Harvest Cherry 30W 2-Drawer Lateral File fits a traditional old charm with contemporary features. All components are constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. This file storage works perfectly with the 30W Lateral File Hutch (B474113) to create a storage wall system. Our 2-Drawer Lateral File features an anti-tip safety mechanism, when the drawer is fully extended, plus is built to desk height, forming a level work area that matches your other Syndicate Collection office furniture. File drawers accommodate all legal, letter and A4 file sizes and utilize full-extension ball-bearing suspension with a centralized security lock. All file drawers utilize full-extension slides for easy access and years of dependable use. You'll enjoy these fully laminated, modular casegoods with classic style at an affordable price. The Syndicate Collection meets ANSI/BIFMA standards for safety and performance in place at time of manufacture with BBF's commercial quality backed by a 10-Year Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

View the Syndicate collection here.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES31-7/8 (80.96 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES30-3/4 (78.11 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION2 Drawer Lateral File
    • COLLECTIONSyndicate
    • PEDESTAL TYPEFile/File
    • TOP COLORCherry
    • FRAME COLORCherry
    • TYPELateral File Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.