Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Wood Desk Shell with Bow Front - 72" - Light Oak - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Wood Desk Shell with Bow Front - 72" - Light Oak - Series C

Item #: WBB474012

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 544.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Wood Desk Shell with Bow Front - 72 - Light Oak - Series C

Spread out with all of your work on this Bush Business Furniture Series C Bow Front Desk and have space to spare for collaboration. The expansive 72W surface provides plenty of room for your laptop, phone and paperwork, along with wire management grommets to conceal cables. The rounded Bow Front Desk gives guests an extended workspace to pull up chairs and collaborate. Clean lines and extended modesty panels create a classic look, while a thermally fused laminate finish, thick end panels and rugged edge banding ensure long-lasting quality. Combine the Bow Front Desk with matching Series C products to form an L or U Shaped configuration, and add convenient accessories or storage items to complete your office. The options are endless with Series C. Backed by quality American made craftsmanship and a 10 Year Warranty, the collection withstands the rigors of a 40-plus hour week. Multiple layout options and 7 finishes meet the needs of numerous workspaces. Series C evolves with your preferences, allowing you to reconfigure your office as required with a complete line of coordinated products.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES71 (180.34 cm)
    • DEPTH INCHES36-1/8 (91.76 cm)
    • HEIGHT INCHES29-7/8 (75.88 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONBow Front Desk
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • SHAPEBow Front
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLOROak
    • MANUFACTURERS PART NUMBERWC60346
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORCherry
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.