Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Three Drawer File Cabinet (Unassembled) - Light Oak - Series C- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Bush Furniture Three Drawer File Cabinet (Unassembled) - Light Oak - Series C- Pkg Qty 1

Item #: WBB474047

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 419.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series C Light Oak Three-Drawer File

Rolls under any Series C desk shell
File drawer holds letter, legal or A4 files
Fully finished drawer interiors
File drawer extends on full extension, ball-bearing slides
One lock secures bottom two drawers

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES20-1/8 (51.12 cm)
    • HEIGHT INCHES27-7/8 (70.8 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONThree-Drawer File
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONLaminate
    • TOP COLOROak
    • FILE DRAWER QUANTITY1
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBERWC60353
    • C.A.R.B. COMPLIANTYes
    • FRAME COLOROak
    • TYPEPedestal

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Standalone Three Drawer File

Your review: Was perfect for the desk that I have. Easily fit under it and gave me the storage space I needed. Would love to see it in a 4 drawer version without the file drawer.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.